Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ VentureGear Tactical™ Stonewall™ Safety Eyewear
Wrap-around, sunglass style
Specifications
Certifications/Compliance | ANSI Z87.1,CAN/CSA Z94.3-07 |
---|---|
Frame Color | Black |
Weight (Metric) | 28 g |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
19-156-044
|
Pyramex™
VGSB418T |
Bronze | N/A | N/A | N/A | ||||
19-156-046
|
Pyramex™
VGSB465T |
Blue, Mirror | N/A | N/A | N/A | ||||
Description
Specifications
ANSI Z87.1,CAN/CSA Z94.3-07 | |
28 g | |
Nylon |
Black | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title