Learn More
Description
- NRR 26 dB increased to 36 dB when worn with ear plugs
- Low-profile design
- Height adjustment to fit all sizes
- Fold-away padded headband
Specifications
Specifications
| Color | High-visibility Lime |
| ANSI S3.1974 | Yes |
| Cushion Material | PVC, Polyurethane |
| Cushion Color | Black |
| Headband Material | POM |
| Model | VGPM8031C |
| Pairs per Package | 1 Ea. |
| Noise Reduction Rating (NRR) | 26 dB |
| Headband Color | Black |
| Style | Over-the-head |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.