Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Phenomenex™ Venusil™ Guard Cartridges, XBP C18(L), 10 μm, 150 Å, 10 x 10 mm ID

Catalog No. 502412907 Shop All Phenomenex Products
Encompass
Change view
Click to view available options
Diameter (Metric) Inner:
10 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
50-241-2907 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50-241-2907 Supplier Phenomenex™ Supplier No. VX900110LS
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Venusil™ Guard Cartridges, XBP C18(L), 10 μm, 150 Å, 10 x 10 mm ID

  • Venusil™ Guard Cartridges
  • XBP C18(L)
  • 10 μm
  • 150 Å
  • 10 x 10 mm ID
TRUSTED_SUSTAINABILITY

Specifications

Particle Size Proprietary
Length (Metric) 10 mm
Type Guard Cartridge
Diameter (Metric) Inner 10 mm
Product Line Venusil
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.