Learn More
Phenomenex™ Venusil™ Guard Cartridges, HILIC, 5 μm, 100 Å-Direct Connection, 10 x 4.6 mm ID
Shop All Phenomenex Products
Description
- Venusil™ Guard Cartridges
- HILIC
- 5 μm
- 100 Å-Direct Connection
- 10 x 4.6 mm ID
Specifications
Specifications
| Particle Size | Proprietary |
| Length (Metric) | 4.6 mm |
| Type | Guard Cartridge |
| Diameter (Metric) Inner | 4.6 mm |
| Product Line | Venusil |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.