Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Vernier Calipers
SDPSCI_ED

Catalog No. p-3040306 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
125 mm
150 mm
Material:
Plastic
Stainless Steel
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Material
S90343 125 mm Stainless Steel
S90344 150 mm Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S90343 Supplier United Scientific™ Supplier No. VCB001
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

These Vernier Calipers are graduated in both English and metric. Designed for monitoring outside, inside, depth and step measurements.

S90343

  • Stainless steel
  • Full length depth gauge
  • Friction ruler
  • Sliding lock for gauging
  • Max. range: 5 1/2 in. or 140 mm
  • Readability: 1/16 in. or 1 mm

S90344

  • Plastic
  • Max. range: 6 in. or 150 mm
  • Readability: 1/128 in. or 0.05 mm

Specifications

Product Type Vernier Caliper
For Use With (Equipment) Regular and irregular shaped objects
Handle Material Stainless Steel
Housing Material Stainless Steel
Length (English) 10 in.
Length (Metric) 25.4 cm
Material Stainless Steel
Capacity (English) 5 in.
Capacity (Metric) 125 mm
For Use With (Application) Monitoring outside, inside, depth and step measurements
Includes Friction ruler, sliding lock
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.