Learn More
Description
- All drawers and doors have locks
- Drawers are dovetailed on all four sides
- Finished with rubber base molding and durable chemical resistant UV finish
- Curved front section is designed to store and display 40 in. television (not included)
- Curved portion of desk is 20D x 36 in. H
- Back portion of desk includes two cabinets and 36 in. width knee space
- Option with sink comes with black epoxy sink and cold water/gas fixture faucet
- Back portion of desk is 20d x 33 in. H
Specifications
Specifications
| Product Type | Instructor Desk |
| Top Style | Solid Phenolic Resin (1 in.) |
| Cabinet Type | Door Cabinet and 3 Drawer Cabinet |
| Dimensions (D x W x H) | 101.6 x 182.8 x 91.4 cm (40 x 72 x 36 in.) |
| Warranty | Limited Lifetime |
| Weight (Metric) | 136 kg |
| Weight (English) | 300 lb. |
| Finish | Chemical resistant UV |
| Material | Red Oak |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
