Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Versaflo™ S-Series High Durability Hood

The 3M™ S-Series High Durability Hood S-500 Series with integrated head suspension and face seal is similar to the S-400 Series but with a more durable, soft, quiet, low-linting fabric that more readily drapes comfortably over the wearer.

Specifications

Assigned Protection Factor (APF) 1000
Certifications/Compliance NIOSH
Color White
Material Polyurethane-coated Knitted Polyamide
Product Type Hood with Faceseal
View More Specs

Products 2
Catalog Number Mfr. No. Model Price Quantity & Availability  
Catalog Number Mfr. No. Model Price Quantity & Availability  
19-805-600
View Documents
3M™
7000127432
S-533 S
Case for $138.79
N/A
Due to product restrictions, please to purchase or view availability for this product.
19-805-599
View Documents
3M™
7000052767
S-533 L
Case for $138.79
N/A
Due to product restrictions, please to purchase or view availability for this product.
Description

Description

  • Integrated head suspension provides head, face, neck and shoulder coverage
  • Protects face and eyes from liquid splash and low energy flying particles and dust (Grade F)
  • Manufactured using durable, soft, low-linting fabric for user comfort
  • Suitable for applications which require frequent replacement of the entire headtop assembly or those where there is less soiling of the outer fabric
  • No assembly required; ready to use straight out of the box
  • Weighs 170 g
  • CE approved and rated to EN 12941 TH3, EN 166:2:F:3 and EN14594 3A
  • Head, Face, Neck and Shoulder coverage
  • White
Specifications

Specifications

1000
White
Hood with Faceseal
GVP, Breathe-Easy™, V Series, T-300, T-600, T-800
1 Ea.
NIOSH
Polyurethane-coated Knitted Polyamide
Assembly, facility maintenance, machine operation, painting, sanding
Coated Polycarbonate
10 x 9.63 x 8.19 in. (25.4 x 24.46 x 20.8 cm)
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.