Learn More
Description
- 100% latex-free
- Unflocked to prevent the risk of food contamination
- Lightweight
- Reusable
- Designed specifically for food processing and handling
- Ansell UltraGrip™ technology offers secure grip in wet and oily conditions
- Offers flexibility and dexterity, even at low temperatures
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance | 21 CFR 170-199, ASTM F1671 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, Category III |
| Chlorinated | Yes |
| Color | Blue |
| Latex Free | Yes |
| Material | Nitrile |
| Size | 12 |
| Thickness (English) | 8 mil |
| Thickness (Metric) | 0.20 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.