Learn More
Honeywell™ VeriShield™ 100 Series Over-the-Head Dielectric Ear Muffs
Shop All Protective Industrial Products Inc. ProductsDescription
- Dielectric suitable for electrical environments
- Durable plastic headband
- Steel-wire construction with lightweight cushioned headband and precision micro adjustments are designed for excellent fit around the ear
- Memory foam ear cushions combine dense and soft foam
- Reduces squeezing pressure on the head and enhances comfort
- Offered in low level, mid level or high level models
Specifications
Specifications
| ANSI S3.1974 | Yes |
| CSA Z94.2 | Class A |
| Cushion Color | Black |
| For Use With (Application) | Construction, Electrical, Manufacturing, Oil and Gas, Mining, Steel and Metals, Agriculture |
| High Visibility | No |
| Model | VS120D |
| Pairs per Package | 1 Ea. |
| Noise Reduction Rating (NRR) | 26 dB |
| Product Type | VeriShield |
| Headband Color | Black |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.