Learn More
Description
Specifications
Specifications
| Diameter (English) Interior | 13 in. |
| Diameter (Metric) Interior | 330 mm |
| Diameter (English) Outside | 13.58 in. |
| Diameter (Metric) Outside | 345 mm |
| For Use With (Equipment) | HG 50/80 Autoclaves |
| Height (English) Exterior | 7.48 in. |
| Height (Metric) Exterior | 190 mm |
| Product Type | Autoclave Can |
| Features | Without Holes |
| Height (Metric) Interior | 185 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.