Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kinematica HMC Europe Vertical Autoclave Cans

Catalog No. 08451421 Shop All Kinematica Products
Change view
Click to view available options
For Use With (Equipment):
HG 50/80 Autoclaves
HV 110 Autoclaves
HV 25 Autoclaves
HV 50 Autoclaves
HV 85/110 Autoclaves
Features:
Closed Type
Double Row Holes
Standard
With Holes
Without Holes
Diameter (Metric) Outside:
22.5 cm
28 cm
33.5 cm
345 mm
39 cm
Height (Metric) Exterior:
2.94 cm
4.03 cm
4.49 cm
5.81 cm
190 mm
22.5 cm
45 cm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Features Diameter (Metric) Outside Height (Metric) Exterior
08-451-421 HV 110 Autoclaves Double Row Holes 39 cm 5.81 cm
08-451-406 HG 50/80 Autoclaves With Holes 345 mm 2.94 cm
08-451-408 HG 50/80 Autoclaves Without Holes 33.5 cm 45 cm
08-451-422 HV 85/110 Autoclaves Standard 39 cm 4.49 cm
08-451-419 HV 50 Autoclaves Closed Type 28 cm 22.5 cm
08-451-418 HV 25 Autoclaves Closed Type 22.5 cm 4.03 cm
08-451-407 HG 50/80 Autoclaves Without Holes 345 mm 190 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 08-451-421 Supplier Kinematica HMC Europe Supplier No. 50013

With this item you can easily and safely bring your sterilized goods into and out of the autoclave; we offer baskets in various sizes, with and without bowl or closed cans with and without holes.

Polished stainless steel for long life. No sharp edges or crevices, easy to clean.

Specifications

Diameter (English) Interior 15.3 in.
Diameter (Metric) Interior 39 cm
Diameter (English) Outside 15.35 in.
Diameter (Metric) Outside 39 cm
For Use With (Equipment) HV 110 Autoclaves
Height (English) Exterior 14.76 in.
Height (Metric) Exterior 5.81 cm
Product Type Autoclave Can
Features Double Row Holes
Height (Metric) Interior 37.5 cm
Height (English) Interior 14.7 in.
Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.