Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Vertical Pipette Stand
SCI_ED

Catalog No. S27082 Shop All Eisco Products
Change view
Click to view available options
Positions:
28
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
S27082 28
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27082 Supplier Eisco™ Supplier No. CH0594
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Made of quality, chemical resistant polypropylene this pipette stand can hold up to 28 pipettes with features that include a weighted base and draining disc

  • Made of quality, chemical resistant polypropylene
  • Top disc holds pipettes of varying sizes: 10 holes measure 13 mm, and 18 measure 11.5 mm
  • Discs can be adjusted on the center rod according to the length of the pipettes
  • Assembled, the stand measures 18.5 in. tall with a diameter of 9.25 in.
  • Highly chemical resistant
  • Autoclavable at 121°C
  • Draining disc with 4 mm pilot holes can be used to rest the pipette tips and allow liquids to drain down

Specifications

Autoclavable Autoclavable
Color White
Holds Tubes (10 x 13 mm), Tubes (8 x 11.5 mm)
Material Polypropylene
Positions 28
Shape Vertical
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) Serolical Pipettes
Length (Metric) 470 mm
Product Type Pipet Stand
Shelves 3 Tiers
Height (Metric) 470 mm
Array 10 x 1, 18 x 1
Width (Metric) 235 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.