Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Very Fine Blade Scissors

Catalog No. 18101005 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (English):
4.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
18-101-005 4.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-101-005 Supplier Excelta™ Supplier No. 292
Add to Cart
Add to Cart

Excelta™ Very Fine Blade Stainless Steel (AISI 440) Scissors with extra-long handles provide better cutting leverage.

  • One star straight tipped scissors
  • Overall length of 4.5 in. and a blade length of 1.5 in.

Specifications

Blade Style Straight
Grade 3 Star
Length (English) 4.5 in.
Length (Metric) 112.5 mm
Length (Metric) Blade 37.5 mm
Material Stainless Steel
Autoclavable Autoclavable
Length (English) Blade 1.5 in.
Sterility Non-sterile
Tip Style Sharp
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.