Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

EVOS™ EVOS™ Vessel Holder for Oil Objectives, one 25 x 75 mm microscope slide

Catalog No. 12563604
Change view
Click to view available options
Quantity:
1 holder
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
12-563-604 1 holder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-563-604 Supplier EVOS™ Supplier No. AMEPVH019
Add to Cart
Add to Cart

EVOS™ vessel holders and stage plates fit a wide range of vessels, flasks, plates, dishes, and slides.

Product Features:
  • EVOS™ vessel holders allow a perfect fit of your microscope slide, cell culture flask or dish, or micro-well plate to the stage of the EVOS imaging systems for increased precision in sample alignment.
  • EVOS stage plates hold vessel holders, thereby expanding the number of vessel holders available for the EVOS systems.
  • With a snug and secure fit, yet readily switched, these accessories make imaging samples in a range of vessel holders convenient and easy.
TRUSTED_SUSTAINABILITY

Specifications

Type Imaging System Vessel Holder
Product Line EVOS
Description Vessel Holder for Oil Objectives, one 25 x 75mm microscope slide
For Use With (Equipment) EVOS™ FL Color Imaging System, EVOS™ XL Imaging System, EVOS™ FL Imaging System
Holds 1 miscroscope slide
Dimensions 128 mm x 86 mm
Quantity 1 holder
Shipping Condition Room Temperature
How should the EVOS vessel holders be stored?

Store the EVOS vessel holders flat and protected from any contact with heavy objects as they can be distorted. Once the holders are distorted and no longer lay flat on the stage, they cannot be used. Store them individually in their own lidded plastic containers or small sturdy boxes.

How should I clean my EVOS vessel holders?

Wipe the vessel holder with paper towels or Kimwipes tissues dampened with 70% ethanol or 4,000 ppm hydrogen peroxide (H2O2).

I have an EVOS vessel that does not fit into any of the vessel holders that you offer. What are my options?

We do offer an option for making custom vessel holders. Please contact your Sales Representative for initiating a custom order.

WARNING: Cancer - www.P65Warnings.ca.gov

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.