Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

STERIS Vesta-Syde™ SQ Ready-to-Use Disinfectant

Catalog No. 17463016 Shop All STERIS Corporation Products
Change view
Click to view available options
Volume (English):
22 oz.
32 oz.
1 gal.
Concentration:
0.8% v/v (1:128)
1.6% v/v (1:64)
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English) Concentration
17-463-016 32 oz. 1.6% v/v (1:64)
17-463-015 22 oz. -
17-463-017 22 oz. 0.8% v/v (1:128)
17-463-018 32 oz. -
17-463-019 1 gal. 0.8% v/v (1:128)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 17-463-016 Supplier STERIS Supplier No. 634296
Add to Cart
Add to Cart
This item is not returnable. View return policy

Vesta-Syde™ SQ Ready-to-Use (RTU) Disinfectant is a phosphate-free, one-step cleaner and disinfectant formulated in two concentrations for use on hard, non-porous surfaces.

  • Easy to use
  • Saves the time and labor of disinfectant preparation
  • Eliminates errors in dilution preparation and the need to validate use procedures
  • Confirms efficacy against many common microbes
  • Simplifies validation requirements and offers multiple options for preparation
  • Ability to maintain visibly clean facilities with minimal rinsing
  • Allows for high frequency use on most surfaces
  • Available in most countries worldwide to facilitate program harmonization
  • Allows easy entry into controlled environments
  • Supports quality assurance and quality control goals
  • Formulation is ready to use without any mixing
  • Broad spectrum efficacy against bacteria, fungi, and viruses using AOAC and EN protocols
  • Same key ingredients as Vesta-Syde SQ Disinfectant concentrate
  • Low residue formulation that is easily rinsed if required
  • Superior material compatibility
  • Active ingredients notified according to the Biocide
  • Product Directive and registered with the US EPA
  • Manufactured in accordance with cGMP with complete lot traceability
  • Designed for use on:
    • Countertops
    • BSL hoods
    • Carts and other equipment
    • Floors
    • Walls
    • Ceilings
  • Products may be applied by:
    • Mopping
    • Spraying
    • Wiping

Specifications

Sterility Non-sterile
Concentration 1.6% v/v (1:64)
Filtered Filtered
Volume (English) 32 oz.
Volume (Metric) 946 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.