Learn More
Description
- Easy to use
- Saves the time and labor of disinfectant preparation
- Eliminates errors in dilution preparation and the need to validate use procedures
- Confirms efficacy against many common microbes
- Simplifies validation requirements and offers multiple options for preparation
- Ability to maintain visibly clean facilities with minimal rinsing
- Allows for high frequency use on most surfaces
- Available in most countries worldwide to facilitate program harmonization
- Allows easy entry into controlled environments
- Supports quality assurance and quality control goals
- Formulation is ready to use without any mixing
- Broad spectrum efficacy against bacteria, fungi, and viruses using AOAC and EN protocols
- Same key ingredients as Vesta-Syde SQ Disinfectant concentrate
- Low residue formulation that is easily rinsed if required
- Superior material compatibility
- Active ingredients notified according to the Biocide
- Product Directive and registered with the US EPA
- Manufactured in accordance with cGMP with complete lot traceability
- Designed for use on:
- Countertops
- BSL hoods
- Carts and other equipment
- Floors
- Walls
- Ceilings
- Products may be applied by:
- Mopping
- Spraying
- Wiping
Specifications
Specifications
| Sterility | Non-sterile |
| Concentration | 0.8% v/v (1:128) |
| Filtered | Filtered |
| Volume (English) | 22 oz. |
| Volume (Metric) | 651 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.