Learn More
Description
- Kills broad spectrum of common bacteria and fungi
- Use-dilution rate of 01.6 % v/v (1:64)
- Requires no mixing or activation for convenient and consistent use
- Specifically formulated for disinfection of hard surfaces
- Can be applied manually or sprayed
- Ease of Use- Eliminates need to validate dilution preparation procedures by providing consistent dilution every time
- Convenience- Same key ingredients as Vesta-Syde™ SQ Disinfectant concentrate to simplify validation requirements
- Productivity- Low residue formulation to maintain visibly clean surfaces with minimal rinsing
- Efficacy- Microbial control against bacteria, fungi, and viruses using AOAC and EN protocols
- Availability- Active ingredients notified according to Biocide Product Directive and registered with US EPA
- Assurance- Manufactured in accordance with cGMP with complete lot traceability
Specifications
Specifications
| Product Type | Quaternary Disinfectant |
| pH | 10.9 |
| Sterility | Sterile |
| Composition | Quaternary Ammonium |
| Quantity | 12/Cs. |
| Volume (English) | 23 oz. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.