Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Red Kap™ ESD, Anti-Static Counter Lab Jackets

Catalog No. 19199000 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-199-000 Small
19-199-005 3X-Large
19-199-002 Large
19-199-003 X-Large
19-199-001 Medium
19-199-004 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-199-000 Supplier Red Kap™ Supplier No. KK26BL RG S
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Electronic blue counter jacket features a five-gripper front as well as adjustable gripper sleeves with grounding snaps.

  • One-piece collar with notched lapel
  • Adjustable gripper sleeve with grounding snaps
  • Left chest pocket
  • Two lower pockets

Compliance

Meets ESD STM21-1997 standard

Specifications

Product Type General Purpose Lab Coat
Size Small
Gender Unisex
Material Carbon-modified Nylon
Color Electronic Blue
Closure Type Snaps
Disposable Reusable
Sterility Non-sterile
Resistance Static
Collar Type One-piece, Notched Lapel
Certifications/Compliance ANSI, ESD STM21-1997
Length (English) 33 in.
Length (Metric) 83.82 cm
Weight (English) 4 oz.
Weight (Metric) 113.39 g
Construction Polyester, Carbon Suffused Nylon
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.