Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Red Kap™ Insulated Twill Coverall

Catalog No. 19061015 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
Small
Medium
Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-061-015 Small
19-060-971 Medium
19-060-976 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-061-015 Supplier Red Kap™ Supplier No. CT30NVSML
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Our Insulated Coverall's quilted lining will keep you cozy from your wrists to your ankles and take-up snaps keep a snug fit around your lower legs. A warm coverall with quilted insulation and convenient zippered chest pockets are enough to make anyone hop out of bed and get the work day started.

  • Primary Closure: Zipper
  • Wash Care: Industrial Laundry - Light Soil, Home Wash
  • Fabric: 7.25 oz. Twill
  • Blend: Shell: 65% Polyester/35% Cotton, Lining: 100% Polyester, Insulation: 100% Polyester *Insulation content may vary
  • Finish: Wrinkle Resistant
  • Closure: Two-way brass zipper, gripper at lapel
  • Collar: One-piece topstitched
  • Pocket: Two set-in front pockets, two angled zippered chest pockets, two patch hip pockets, one-piece rule pocket, utility pocket on sleeve
  • Features:
    • Insulated for extra warmth when the weather takes a nasty turn
    • Requires minimum ironing thanks to a wrinkle-resistant finish
    • Adjustable take-up snaps on leg opening for additional protection
    • Plenty of pockets for additional storage including two angled, zippered chest pockets
    • Side vent openings
    • Safety-stitched outseams, felled inseams
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Fits true to size. Meant to be worn over clothes.
  • Gender: Male
  • Materials: Twill
  • Brand: Red Kap™

Specifications

Product Type Insulated Twill Coveralls
Size Small
Material Polyester, Cotton
Color Red
Neck Style Collared
Closure Type Zipper
Collar Type Standard fold
No. of Pockets 8
Size (English) Chest 32.5 to 36 in.
Size (English) Waist 32.5 to 34.5 in.
Size (Metric) Chest 82.55 to 91.44 cm
Size (Metric) Waist 82.55 to 87.63 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.