Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Red Kap™ Sentinel Upgraded Security Short Sleeve Shirt

Catalog No. 19817944 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
Medium
X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-817-944 X-Large
19-817-943 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-817-944 Supplier Red Kap™ Supplier No. SP46WH SS XL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Upgraded Security Shirt offers all the same quality features of our Security Shirt with additional features, such as stitched down military creases—two in front and three in back—and two hex style pockets with hook and loop closure on scalloped flaps with a decorative button.

  • Fabric: 4.25 oz. Per Square Yard, 7.67 oz. Per Linear Yard, Poplin
  • Blend: 65% Polyester/35% Cotton
  • Finish: Pre-Cured Durable Press with Soil-Release and Wickable Finish
  • Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Closure: Center-Front Placket and Seven Four-Hole Pearl Buttons with Vertical Button Holes. Dark Navy has Melamine Buttons.
  • Collar: Two-Piece, Lined, Banded, Topstitched with Stays
  • Pocket: Two Hex-Style with Center Pleat, Hook-and-Loop Closure on Scalloped Flaps with Decorative Button, and Left Pencil Pocket
  • Other:
    • Stitched-Down Military Creases (Two Front, Three Back)
    • Functional Epaulets
    • Badge-Tab with Reinforced Sling and Eyelets
    • Tailored Sleeve Placket
    • Added Length to Keep Shirt Tucked
    • Designed to Accommodate Body Armor
    • Men's Fit Chart: MFC-07
  • Country of Origin: Imported

Specifications

Size X-Large
Gender Men's
Material Polyester, Cotton
Color White
Construction Poplin
Closure Type Button
Product Type Security Short Sleeve Shirt
Length (English) Sleeve 8 in.
Length (Metric) Sleeve 20.32 cm
Weight (English) 4.25 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.