Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ VH.SI.8 Vacuum Hose
SDP

Catalog No. 11116980 Shop All IKA Works Products
Change view
Click to view available options
Diameter (Metric) Inner:
8 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
11-116-980 8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-116-980 Supplier IKA™ Supplier No. 0020013886
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Vacuum hose is constructed of silicone and 8 mm in diameter.

  • For use with the following IKA™ models:
    • RV 3 V, Vacstar Control, RV 3 V-C, Vacstar Digital, RV 3 FLEX, MVP 10 Basic Vacuum Pump, RV 3 with dry ice condenser (coated), RV 8 V, Vc 10 Vacuum Controller, RV 8 V-C, RV 8 FLEX, RV 10 Auto V, RV 10 Auto V-C, RV 10 Auto FLEX

Specifications

Diameter (Metric) Inner 8 mm
Material Silicone
Overall Length (Metric) 1 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.