Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Vi-Go™ Cable Vertical Safety System

Catalog No. 1030619 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Diameter (English):
0.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
10-306-19 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-306-19 Supplier Honeywell™ Supplier No. TRTB7/
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Bracket assembly for easy transfer from ladder

  • Cable Vertical Safety System
  • 7 ft length
  • 310 lb. weight capacity
  • Galvanized steel
  • For easy transfer from ladder

Specifications

Length (English) 7 ft.
Material Galvanized Steel
Product Type 7 ft Bracket
Diameter (English) 0.5 in.
Diameter (Metric) 1.27 cm
Load Bearing Capacity (English) 310 lb
Length (Metric) 2.1 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.