Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KIMBLE™ Vial, 40 mL, PTFE-faced silicone rubber
SDP

Catalog No. 01672735 Shop All DWK Life Sciences Products
Change view
Click to view available options
Autoclavable:
Autoclavable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Autoclavable
01-672-735 Autoclavable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-672-735 Supplier KIMBLE™ Supplier No. 60961C912
Add to Cart
Add to Cart

Vial converted from Type I, 33 expansion borosilicate glass tubing.

  • Converted from Type I, 33 expansion borosilicate glass tubing
  • 60961B series has open-top, white polypropylene, screw thread closures with PTFE-faced 14B white rubber septa attached
  • 60961C series has open-top, white polypropylene, screw thread closures with PTFE-faced (0.005 in.) silicone rubber (0.120 in.) septa attached
  • While vials are not pre-cleaned, they are packaged in a plastic shrink wrap module, lehr-clean, as they come from the end of the production lehr and then are placed into a corrugated shelf-pack
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass
Sterility Non-sterile
Disposable Reusable
Volume (Metric) 40 mL
Graduated No
Includes Open- top Screw Cap
Material (Coating) No
Volume (Metric) Total 40 mL
Closure Material Polypropylene
Closure Type Screw Cap
Quantity 432/Pk.
Closure Size 24-400
Marking Spot No
For Use With (Equipment) Standard laboratory equipment such as autosamplers and liquid handling systems
Vial Type Screw Threaded Vial
Autoclavable Autoclavable
Height (Metric) 98 mm
Preservative None
Product Type Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.