Learn More
Description
Fisherbrand™ Vial Decapper Pliers are designed to easily remove aluminum crimp tops from vials and bottles. Available in single- or double-action formats, all pliers are smooth and simple to operate. Durable, high-quality construction ensures consistent, dependable performance.
- Easily remove aluminum crimp-tops from vials and bottles
- Smooth and simple to operate
- Durable, high-quality construction offering consistent, dependable performance
- Padded-handles allow for maximum grip and comfort to relieve stress tension from hands
- Made from one-piece, corrosion-resistant ASTM-standard stainless steel
- Compatible with Gamma/ETO sterilization methods
- Overall length: 159 mm (6.25 in.)
Certifications
ISO 9001-02, GMP, cGMP
Specifications
Specifications
| Diameter (Metric) Outer | 8 mm and 11 mm |
| Material | Stainless Steel |
| For Use With (Application) | Vial caps of 8mm and 11 mm size |
| For Use With (Equipment) | 8 and 11 mm Vial Caps |
| Certifications/Compliance | ISO 9002, cGMP |
| Product Type | Plier-style Decapper |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.