Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Vial Rack
SDPSCI_ED

Catalog No. p-200009315 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
For Use With (Equipment):
20 mL Vials
8 mL Vials
Diameter (Metric) Inner:
17 mm
29 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Diameter (Metric) Inner
S16001 8 mL Vials 17 mm
S15725 20 mL Vials 29 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S16001 Supplier United Scientific™ Supplier No. 65101
Only null left
Add to Cart
Add to Cart

Safely store your vials in this autoclavable rack.

  • Sturdy, economical and convenient racks for samples stored in vials.
  • Autoclavable at 120°C for 20 minutes.
  • Can be stacked when not filled, for easy storage.
  • Each well features a drainage hole at the bottom.
  • Available in two sizes.

Specifications

Autoclavable Autoclavable
Color Blue
Holds Vials
Material Polypropylene
Positions 90
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) 8 mL Vials
Size Small
Includes 5 Racks
Product Type Vial Rack
Diameter (Metric) Inner 17 mm
Shelves None
Height (Metric) 30 mm
Array 15 x 6
Width (Metric) 145 mm
Show More Show Less

Warning: Cancer and reproductive harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.