Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Vibration Generator
SCI_ED

Catalog No. S27894 Shop All Eisco Products
Change view
Click to view available options
Frequency:
1 to 5 KHz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frequency
S27894 1 to 5 KHz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27894 Supplier Eisco™ Supplier No. VBGN
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Vibration Generator can be used free standing or clamped, and works similar to a loud speaker.

  • Includes a coil wound on a thin tube that moves within a permanent magnetic field when current of an altering nature is applied
  • The frequency response encompasses the whole of the audio spectrum and beyond
  • Electrical input is made via two 4 mm sockets
  • Mechanical output is provided by a shaft
  • The unit gives mechanical oscillations when fed by signals from an oscillator / A.F. amplifier or Power Signal
  • Maximum Peak to Peak Displacement: 7 to 8 mm at 1 Hz, decreasing with increase in frequency
  • Total Frequency Range: 1 to 5 KHz
  • Coil Impedance: 3 Ω at 50 Hz

Specifications

For Use With (Application) Generating Vibration When Current of an Altering Nature is Applied
Frequency 1 to 5 KHz
Weight (English) 2.4 lb.
For Use With (Equipment) Oscillator, A.F. Amplifier, or Power Signal Generator
Product Type Vibration Generator
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.