Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vidaro™ B-Fore Cleanroom Boot Covers With Chemstat 939 Cupped Sole

Catalog No. 19999789 Shop All Vidaro Corporation Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Length (English):
10 in.
10.75 in.
12 in.
Length (Metric):
25.4cm
27.3cm
28.5cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English) Length (Metric)
19-999-789 Medium 12 in. 28.5cm
19-999-788 Small 10.75 in. 27.3cm
19-999-787 X-Small 10 in. 25.4cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-999-789 Supplier Vidaro™ Supplier No. B33584/M

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Closure Type Elastic Top with Adjustable Snap
Color Light Blue
For Use With (Application) Ideal for the microelectronics industry, contamination control, increase worker comfort, protect from static dissipative charges, airborne particles, lint
Height (English) 19 in.
Height (Metric) 48cm
Length (English) 12 in.
Length (Metric) 28.5cm
Material Polyester, Carbon
Size Medium
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.