Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vidaro™ Polyester Taffeta Shoe Covers

Catalog No. 191300868E Shop All Vidaro Corporation Products
Change view
Click to view available options
Size:
2X-Large
3X-Large
Length (English):
14.25 in.
15.25 in.
Length (Metric):
36.1cm
38.7cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English) Length (Metric)
19-130-0868E 2X-Large 14.25 in. 36.1cm
19-130-0868F 3X-Large 15.25 in. 38.7cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-130-0868E Supplier Vidaro™ Supplier No. ESC3111T/2XL
This item is not returnable. View return policy

Specifications

Size 2X-Large
Material Polyester, CSM Rubber
Color White
Closure Type Elastic Opening
For Use With (Application) Ideal for the microelectronics industry, contamination control, increase worker comfort, protect from static dissipative charges, airborne particles, lint
Length (English) 14.25 in.
Length (Metric) 36.1cm
Height (English) 19 in.
Height (Metric) 48cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.