Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vidaro™ Technician Coats

Catalog No. 19023036 Shop All Vidaro Corporation Products
Change view
Click to view available options
Size (English) Chest:
30 in.
32 in.
34 in.
36 in.
38 in.
40 in.
42 in.
44 in.
48 in.
Size (Metric) Chest:
76.2 cm
81.3 cm
86.4 cm
91.4 cm
96.5 cm
101.6 cm
106.7 cm
111.8 cm
121.9 cm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English) Chest Size (Metric) Chest
19-023036 44 in. 111.8 cm
19-022996 40 in. 101.6 cm
18-023-077 48 in. 121.9 cm
19-023028 42 in. 106.7 cm
19-022343 30 in. 76.2 cm
19-022749 36 in. 91.4 cm
18-022-723 34 in. 86.4 cm
19-022699 32 in. 81.3 cm
19-022772 38 in. 96.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 missing translation for 'options'
This item is not returnable. View return policy
Catalog No. 19-023036 missing translation for 'mfr' Vidaro™ missing translation for 'supplierNo' L8316/44 (S/387)

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy

Specifications

Product Type General Purpose Lab Coat
Gender Unisex
Material Polycotton
Color White
Disposable Reusable
Sterility Non-sterile
Size (English) Chest 44 in.
Size (Metric) Chest 111.8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.