Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vidaro™ Vi-Gard™ Reusable Cleanroom Service Coats

Catalog No. 19999658 Shop All Vidaro Corporation Products
Change view
Click to view available options
Color:
Blue
White
Size:
X-Small
Small
Large
3X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size
19-999-658 Blue 3X-Large
19-999-651 White 3X-Large
19-999-649 - -
19-999-655 Blue Large
19-999-653 Blue Small
19-999-652 Blue X-Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-999-658 Supplier Vidaro™ Supplier No. CC33176/3XL
This item is not returnable. View return policy

Service coat is 30 in. long with a contoured style and narrower lapel. Available in a variety of colors and sizes.

  • Blend 65% polyester, 34% cotton, and 1% carbon-modified nylon yarn for durable garments with permanent static control
  • Cool and comfortable enough to wear over regular clothing
  • Effectively reduce electrostatic charges to safe levels and eliminate arcing from workers to sensitive electronic products
  • Hip length at 30 in. long (76cm)
  • Long, hemmed sleeves, left breast pocket with pencil slot, two lower front pockets, and laydown collar
  • Front closure has three stainless-steel snaps

Specifications

Product Type Controlled Environments Lab Coat
Size 3X-Large
Material Polyester, Cotton, Carbon-modified Nylon
Color Blue
Closure Type Snaps
Cuff Style Hemmed
Disposable Reusable
Collar Type Lay Down
Model CC-3317-6
Size (English) Hip 30 in.
Size (Metric) Hip 76.2 cm
Length (English) 30 in.
Length (Metric) 76.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.