Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ 1.5 in. Tube Brush

Catalog No. p-7161963 Shop All Remco Products
Change view
Click to view available options
Color:
Black
Blue
Green
Orange
Pink
Purple
Red
White
Yellow
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-227-413 Red
17-227-416 Orange
17-227-415 Yellow
17-227-412 Green
19-830-211 Blue
17-227-417 Purple
17-227-411 Pink
17-227-414 White
17-227-418 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 17-227-413 Supplier Vikan™ Supplier No. 53784
Only null left
Add to Cart
Add to Cart

Vikan™ 1.5 in. Tube Brush is ideal for cleaning pipes and narrow spaces between machinery.

  • Used to clean small pipes and very narrow spaces between machine parts
  • The bristles are attached to a helically wound stainless steel shaft
  • Chemically resistant
  • Color-coded

Specifications

Product Type Tube Brush
Bristle Material Polyester
Bristle Type Stiff
Color-coded Yes
Handle Material Stainless Steel
Sterility Non-sterile
Certifications/Compliance FDA Compliant
Color Red
Diameter (English) Bristle 1.5 in.
Length (English) 19.9 in.
Quantity 1 Ea.
Size Small
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.