Learn More
Description
- Ideal for cleaning pipes and other small areas
- It is best used with flexible handles, 5350 and 53525
- The metal 5350 handle can be combined with part 5346 to make the tube brush reach even farther into long pipes
- The nylon 53525 handle for the ultimate in flexibility
- Color-coded
Specifications
Specifications
| Product Type | Tube Brush |
| Bristle Material | Polyester |
| Bristle Type | Medium Stiffness |
| Color-coded | Yes |
| Handle Material | Stainless Steel |
| Sterility | Non-sterile |
| Certifications/Compliance | FDA Compliant |
| Color | White |
| Diameter (English) Bristle | 1.6 in. |
| Length (English) | 7.9 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.