Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ 1.6 in. Tube Brush for Flex Rod

Catalog No. 17227384 Shop All Remco Products
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-227-384 Yellow
17-227-382 Red
17-227-380 Green
17-227-381 Blue
17-227-383 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-227-384 Supplier Vikan™ Supplier No. 53686
Add to Cart
Add to Cart

Vikan™ 1.6 in. Tube Brush for Flex Rod can reach into narrow, long pipes to pick up fine particles while scrubbing.

  • Ideal for cleaning pipes and other small areas
  • It is best used with flexible handles, 5350 and 53525
  • The metal 5350 handle can be combined with part 5346 to make the tube brush reach even farther into long pipes
  • The nylon 53525 handle for the ultimate in flexibility
  • Color-coded

Specifications

Product Type Tube Brush
Color-coded Yes
Handle Material Stainless Steel
Sterility Non-sterile
Certifications/Compliance FDA Compliant
Color Yellow
Diameter (English) Bristle 1.6 in.
Length (English) 7.9 in.
Quantity 1 Ea.
Size Medium
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.