Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ 1 in. Tube Brush with 3 ft. Flex Handle

Catalog No. 19830241 Shop All Remco Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-830-241 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-830-241 Supplier Vikan™ Supplier No. 53815
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Vikan™ 1 in. Tube Brush with 3 ft. Flex Handle allows the tube brush to fit in curved pipes easily so the stiff bristles can scrape out tough messes.

  • Designed to clean hard-to-reach areas
  • Stiff bristles are attached to a helically wound stainless-steel shaft
  • Strong, FDA-compliant, and chemically resistant
  • Can also be used with water and a cleaning agent for a washing effect

Specifications

Product Type Tube Brush
Color-coded Yes
Handle Material Stainless Steel
Sterility Non-sterile
Certifications/Compliance FDA Compliant
Color White
Length (English) 36.2 in.
Quantity 1 Ea.
Size Medium
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.