Learn More
Description
- Soft bristles
- Lobby broom
- Ideal for dry areas and sweeping in between narrow spaces in production lines
- Color-coded
Specifications
Specifications
| Color Code | Blue |
| Product Type | Upright Broom |
| Length (English) | 9.6 in. |
| Sterility | Non-sterile |
| Width (English) | 1.4 in. |
| Quantity | 1 |
| Description | Thread type Euro Hygienic |
| Certifications/Compliance | FDA Compliant |
| Color-coded | Yes |
| Material | Stainless Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.