Learn More
Description
- Straight neck
- Floor broom
- Designed to gather particles such as paper, vegetables, fish, or other small items from in-between machines, equipment, and underneath tables
- Color-coded
- Medium bristles
Specifications
Specifications
| Color Code | Green |
| Product Type | Upright Broom |
| Length (English) | 12.4 in. |
| Sterility | Non-sterile |
| Width (English) | 1.9 in. |
| Quantity | 1 |
| Description | Thread type Euro Hygienic |
| Certifications/Compliance | FDA Compliant |
| Color-coded | Yes |
| Material | Polypropylene |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.