Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Extra Stiff Push Broom, 13 in.

Catalog No. 17227067 Shop All Remco Products
Change view
Click to view available options
Color Code:
Black
Blue
Green
Red
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
17-227-067 Green
17-227-069 Red
17-227-070 Yellow
17-227-068 Blue
17-227-071 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-227-067 Supplier Vikan™ Supplier No. 29152
Add to Cart
Add to Cart

Extra stiff push broom is ideal for sweeping large particles, such as meat and bones, in moist environments.

  • Feature long, thick, and stiff bristles
  • Ideal for sweeping heavy debris
  • Suitable for use in wet and external areas
  • Color-coded

Specifications

Color Code Green
Product Type Push Broom
Length (English) 13 in.
Sterility Non-sterile
Width (English) 2.9 in.
Quantity 1
Description Thread type Euro hygienic
Certifications/Compliance FDA Compliant
Color-coded Yes
Material Polypropylene, Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.