Learn More
Description
- Feature long, thick, and stiff bristles
- Ideal for sweeping heavy debris
- Suitable for use in wet and external areas
- Color-coded
Specifications
Specifications
| Color Code | Yellow |
| Product Type | Push Broom |
| Length (English) | 13 in. |
| Sterility | Non-sterile |
| Width (English) | 2.9 in. |
| Quantity | 1 |
| Description | Thread type Euro hygienic |
| Certifications/Compliance | FDA Compliant |
| Color-coded | Yes |
| Material | Polypropylene, Stainless Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.