Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Foam Blade Squeegee, 16 in.

Catalog No. 17227900 Shop All Remco Products
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-227-900 Green
17-227-901 Red
17-227-903 Yellow
19-830-222 Blue
17-227-902 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-227-900 missing translation for 'mfr' Vikan™ missing translation for 'supplierNo' 77522
Add to Cart
Add to Cart

Squeegee is a floor squeegee idealfor drying surfaces after a sanitizing process.

  • Great on all types of floors
  • The soft rubber reaches into and cleans all spaces on the floor, such as grouting between tiles
  • The cartridge system blades can be removed for easy cleaning and replaced when worn out
  • Economical
  • May be used with any European-thread handle
  • Color-coded

Specifications

Product Type Floor Squeegee
Certifications/Compliance FDA Compliant
Color Green
Description Thread type Euro Hygienic
Includes Thread type Euro Hygienic
Material Polypropylene, Foam Rubber
Quantity 1 Ea.
Size Large
Width (English) 3.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.