Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Medium UST Push Broom, 16 in.

Catalog No. 17227186 Shop All Remco Products
Change view
Click to view available options
Color Code:
Blue
Green
Orange
Pink
Purple
Red
White
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
17-227-186 Blue
17-227-187 Red
17-227-190 Orange
17-227-189 Yellow
17-227-185 Green
17-227-191 Purple
17-227-184 Pink
17-227-188 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17-227-186 Supplier Vikan™ Supplier No. 31733
Add to Cart
Add to Cart

Push broom maximizes the cleaning effort while minimizing potential contaminants.

  • With ultra safe technology
  • Floor broom
  • For sweeping in dry or wet high risk areas
  • Ensure efficient and effective cleaning
  • Color-coded

Specifications

Color Code Blue
Product Type Push Broom
Length (English) 15.25 in.
Sterility Non-sterile
Width (English) 1.9 in.
Quantity 1
Description Thread type Euro Hygienic
Certifications/Compliance FDA Compliant
Color-coded Yes
Material Polypropylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.