Learn More
Description
- With ultra safe technology
- Floor broom
- For sweeping in dry or wet high risk areas
- Ensure efficient and effective cleaning
- Color-coded
Specifications
Specifications
| Color Code | Orange |
| Product Type | Push Broom |
| Length (English) | 15.25 in. |
| Sterility | Non-sterile |
| Width (English) | 1.9 in. |
| Quantity | 1 |
| Description | Thread type Euro Hygienic |
| Certifications/Compliance | FDA Compliant |
| Color-coded | Yes |
| Material | Polypropylene |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.