Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Single Blade Ultra Hygiene Bench Squeegee, 16 in.

Catalog No. 17227838 Shop All Remco Products
Change view
Click to view available options
Color:
Black
Blue
Green
Orange
Pink
Purple
Red
White
Yellow
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-227-838 Orange
17-227-835 Red
17-227-837 Yellow
17-227-833 Green
17-227-834 Blue
17-227-839 Purple
17-227-832 Pink
17-227-836 White
17-227-840 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 17-227-838 Supplier Vikan™ Supplier No. 71407
Add to Cart
Add to Cart

Squeegee is ideal for removing water or food debris from food contact surfaces.

  • One-piece construction
  • Single-blade squeegee
  • Ultra-hygienic design that minimizes areas for water and food soils to collect
  • Effective in areas requiring the highest level of hygiene
  • The soft and flexible rubber blade is ideal for removing water or food debris from floors and food contact surfaces
  • Hygiene squeegees are a good foundation for any HACCP or food safety program
  • A splash guard helps prevent water from reaching the dried surface
  • Color-coded

Specifications

Product Type Single-blade Squeegee
Certifications/Compliance FDA Compliant
Color Orange
Description Thread type Euro Hygienic
Includes Thread type Euro Hygienic
Material Polypropylene, Rubber
Quantity 1 Ea.
Size Large
Width (English) 3.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.