Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Small Particle Push Broom, 16 in.

Catalog No. 17227205 Shop All Remco Products
Change view
Click to view available options
Color Code:
Blue
Green
Orange
Pink
Purple
Red
White
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
17-227-205 Blue
17-227-206 Red
17-227-209 Orange
17-227-208 Yellow
17-227-204 Green
17-227-210 Purple
17-227-203 Pink
17-227-207 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17-227-205 Supplier Vikan™ Supplier No. 31793
Add to Cart
Add to Cart

Push broom is a floor broom with medium bristles for sweeping fine particles.

  • Very soft bristles
  • Bristles make it great for sweeping fine particles in dry areas
  • Color-coded

Specifications

Color Code Blue
Product Type Push Broom
Length (English) 16.4 in.
Sterility Non-sterile
Width (English) 2.8 in.
Quantity 1
Description Thread type Euro Hygienic
Certifications/Compliance FDA Compliant
Color-coded Yes
Material Polyester
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.