Learn More
Description
- With stiff in the front and soft bristles in the back
- Stiff bristles loosen stubborn debris
- Soft bristles sweep away fine particles
- The hygienic design without sharp angles or molded crevices
- Easy to keep clean
- Color-coded
Specifications
Specifications
| Color Code | Yellow |
| Product Type | Push Broom |
| Length (English) | 16.1 in. |
| Sterility | Non-sterile |
| Width (English) | 2.6 in. |
| Quantity | 1 |
| Description | Thread type Euro Hygienic |
| Certifications/Compliance | FDA Compliant |
| Color-coded | Yes |
| Material | Stainless Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.