Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Soft/Still Combo Push Broom, 16 in.

Catalog No. 17227199 Shop All Remco Products
Change view
Click to view available options
Color Code:
Black
Blue
Green
Orange
Pink
Purple
Red
White
Yellow
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
17-227-199 Black
17-227-195 Red
17-227-197 Orange
17-227-196 Yellow
17-227-193 Green
17-227-194 Blue
17-227-198 Purple
17-227-192 Pink
19-830-214 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 17-227-199 Supplier Vikan™ Supplier No. 31749
Add to Cart
Add to Cart

Combo push broom has two types of bristles to pick up every size of debris.

  • With stiff in the front and soft bristles in the back
  • Stiff bristles loosen stubborn debris
  • Soft bristles sweep away fine particles
  • The hygienic design without sharp angles or molded crevices
  • Easy to keep clean
  • Color-coded

Specifications

Color Code Black
Product Type Push Broom
Length (English) 16.1 in.
Sterility Non-sterile
Width (English) 2.6 in.
Quantity 1
Description Thread type Euro Hygienic
Certifications/Compliance FDA Compliant
Color-coded Yes
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.