Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Soft UST Push Broom, 16 in.

Catalog No. 17227181 Shop All Remco Products
Change view
Click to view available options
Color Code:
Blue
Green
Orange
Pink
Purple
Red
White
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
17-227-181 Yellow
17-227-179 Red
17-227-177 Green
17-227-178 Blue
17-227-183 Purple
17-227-176 Pink
17-227-180 White
17-227-182 Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17-227-181 Supplier Vikan™ Supplier No. 31716
Add to Cart
Add to Cart

Push broom maximizes the cleaning effort while minimizing potential contaminants.

  • With ultra bristle security
  • For sweeping dry particles in high risk areas
  • Angled arrangement ensures efficient and effective cleaning
  • Lack of resin, glue, or staples makes it easy to clean
  • Color-coded

Specifications

Color Code Yellow
Product Type Push Broom
Length (English) 15.25 in.
Sterility Non-sterile
Width (English) 1.9 in.
Quantity 1
Description Thread type Euro Hygienic
Certifications/Compliance FDA Compliant
Color-coded Yes
Material Polypropylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.