Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ 16 in. Stiff UST Deck Scrub

Catalog No. 17227820 Shop All Remco Products
Change view
Click to view available options
Color:
Blue
Green
Orange
Pink
Purple
Red
White
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-227-820 Purple
17-227-816 Red
17-227-819 Orange
17-227-818 Yellow
17-227-814 Green
17-227-815 Blue
17-227-813 Pink
17-227-817 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17-227-820 Supplier Vikan™ Supplier No. 70648
Add to Cart
Add to Cart

Vikan™ 16 in. Stiff UST Deck Scrub is designed to be effective in scrubbing stubborn dirt on both textured and smooth surfaces in high risk areas.

  • Ultra Safe Technology Deck Scrub with Ultra Bristle Security is effective for scrubbing surfaces with stubborn messes
  • Angled arrangement of the Bristle Security Units ensures efficient and effective cleaning
  • Lack of resin, glue, and staples means bristle units are easy to clean
  • Color-coded

Specifications

Product Type Scrub Brush
Color-coded Yes
Handle Material Polypropylene
Sterility Non-sterile
Certifications/Compliance FDA Compliant
Color Purple
Description Thread type Euro Hygienic
Length (English) 15.25 in.
Quantity 1 Ea.
Size Large
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.