Learn More
Description
- Can be mounted on any Vikan™ handle
- Good for removing sticky, semi-liquid deposits, like dough, confectionery gels/pastes, soft chocolate, and cheese
- Ideal for removing dried or burnt on deposits, like hardened chocolate, caramel, dried/burnt bakery debris, dried powders, and burnt meat, fish or vegetable deposits
- Enable the user to exert more mechanical force
- Color-coded
Specifications
Specifications
| Product Type | Scraper |
| Color-coded | Yes |
| Sterility | Non-sterile |
| Certifications/Compliance | FDA Compliant |
| Color | Pink |
| Description | Thread type Euro Hygienic |
| Dimensions (L x W) | 8.07 x 1.97 in. |
| Includes | Thread Type Euro Hygienic |
| Material | Polypropylene, Stainless Steel |
| Quantity | 1 Ea. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.