Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Stainless Steel Handle Mounted Scraper, 2 in.

Catalog No. 17227242 Shop All Remco Products
Change view
Click to view available options
Color:
Black
Blue
Green
Orange
Pink
Purple
Red
White
Yellow
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-227-242 Yellow
17-227-240 Red
17-227-243 Orange
17-227-238 Green
17-227-239 Blue
17-227-244 Purple
17-227-241 White
17-227-245 Black
17-227-237 Pink
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 17-227-242 Supplier Vikan™ Supplier No. 40106
Add to Cart
Add to Cart

Stainless steel handle mounted scraper features a stainless flex steel blade with protective rounded corners, a high-strength attachment, and a threaded grip.

  • Can be mounted on any Vikan™ handle
  • Good for removing sticky, semi-liquid deposits, like dough, confectionery gels/pastes, soft chocolate, and cheese
  • Ideal for removing dried or burnt on deposits, like hardened chocolate, caramel, dried/burnt bakery debris, dried powders, and burnt meat, fish or vegetable deposits
  • Enable the user to exert more mechanical force
  • Color-coded

Specifications

Product Type Scraper
Color-coded Yes
Sterility Non-sterile
Certifications/Compliance FDA Compliant
Color Yellow
Description Thread type Euro Hygienic
Dimensions (L x W) 8.07 x 1.97 in.
Includes Thread Type Euro Hygienic
Material Polypropylene, Stainless Steel
Quantity 1 Ea.
Size Medium
Weight (English) 0.18 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.