Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ 3.5 in. Pipe Brush for Flex Rod

Catalog No. 17227464 Shop All Remco Products
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-227-464 Red
17-227-465 Yellow
17-227-462 Green
17-227-463 Blue
19-830-228 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-227-464 Supplier Vikan™ Supplier No. 53914
Add to Cart
Add to Cart

Vikan™ 3.5 in. Pipe Brush for Flex Rod is designed to handle scrubbing while still pick up fine particles.

  • Ideal for cleaning machinery and equipment with narrow valves, pipes, and other parts
  • This full-bristle tube brush cleans many commonly sized tubes and valves
  • The specialized thread on this brush fits the Vikan™ long flexible handles 5350 and 53525
  • The bristles are dense and firm enough to clean thoroughly, but flexible enough to move with the shape of the equipment being cleaned
  • Color-coded

Specifications

Product Type Pipe Brush
Color-coded Yes
Handle Material Stainless Steel
Sterility Non-sterile
Certifications/Compliance FDA Compliant
Color Red
Diameter (English) Bristle 3.5 in.
Length (English) 7.7 in.
Quantity 1 Ea.
Size Medium
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.